
Angular Contact Ball Bearing, 40 Degree, Brass Cage, Flush Ground, 60mm Bore Dia., 130mm OD, 31mm Width
Mfr # 7312BMG
Zoro # G609925688
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
40 Degrees
Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Type
Single Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7312BMG
Zoro #
G609925688
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Details
Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Type
Single Row
Max. RPM
4300 RPM (Grease); 5600 RPM (Oil)
Dynamic Load Capacity
20232 lb
Static Load Capacity
14724 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.