Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Ball Bearing, 9850lb., NBR

  • Mfr # 5308 2RS/C3 PRX

  • Zoro # G9363042


product price: $67.39
/ea

Key Features

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
36.5 mm
Cage Material
Thermoplastic
Type
Double Row
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5308 2RS/C3 PRX
Zoro #
G9363042
UPC #
888569103871
Country of Origin
China

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
36.5 mm
Bore Diameter
40 mm
Outside Diameter Tolerance
+/-0.015 mm
Overall Width
36.5 mm
Bore Diameter Tolerance
+/-0.012 mm
Outside Diameter
90 mm

Details

Item
Angular Contact Ball Bearing
Cage Material
Thermoplastic
Type
Double Row
ABEC Tolerance
1
Max. RPM
5,900 RPM
Static Load Capacity (Lb.)
9,850 lb
Lubrication
Polyrex EM Grease
Dynamic Load Capacity (N)
60,495.814 N
Seal Material
Nitrile Rubber
Temp. Range (F)
-40 Degrees to 350 Degrees
Dynamic Load Capacity (Lb.)
13,600 lb
Ring Material Grade
AISI 52100
Lubricant Material
SRI 2 Grease, Polyrex EM Grease
Seal Type
Contact
Static Radial Load Capacity
43,810 N
Minimum Temperature
-40 Degrees C
Ball Material Grade
AISI 52100
Maximum Temperature
175 Degrees C
Bearing Industry Number
3308/5308
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
60,500 N
Number of Rows
Two
Load Direction
Radial, Thrust
System of Measurement
Metric
Matched Bearing Type
Not Matched/Single Bearing
ABEC Rating
1
Maximum Speed
5,900 RPM
Standards
ISO Certified 9001
Contact Bearing Type
Angular Contact
Ball Material
Alloy Steel
Closure
Double Sealed

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3308/5308, Bore Diameter 40 mm, Cage Material Polyamide, Closure Double Sealed, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,900 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 90 mm, Overall Width 36.5 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.