Zoro Homepage

Ball Thrust, Banded, 2.3125in. Bore

  • Mfr # 2101079318

  • Zoro # G2085137


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
-20 to +350° F
Bore Dia. (In.)
2.3125"
Dynamic Load Capacity (Lb.)
11200
Outside Dia. (In.)
3.719"
Lubrication
Light Oil Preservative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101079318
Zoro #
G2085137
UPC #
888569006615
Country of Origin
China

Dimensions

Bore Dia. (In.)
2.3125"
Outside Dia. (In.)
3.719"

Details

Item
Banded Ball Thrust Bearing
Temp. Range (F)
-20 to +350° F
Dynamic Load Capacity (Lb.)
11200
Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
31500
Type
Single Direction

Description

Ball Thrust, Banded,2.3125in. Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.