Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearings, 6.00mm Bore Dia., 5.00mm W

  • Mfr # R1560 ZZ SRL

  • Zoro # G4576461


product price: $5.79
/ea

Key Features

Type
Shielded
Material
Steel
Bore Dia.
6 mm
Outside Dia.
15 mm
Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1560 ZZ SRL
Zoro #
G4576461
UPC #
888569033246
Country of Origin
China

Dimensions

Bore Dia.
6 mm
Outside Dia.
15 mm
Width
5 mm
Outer Ring Width
5 mm
Bore Diameter
6 mm
Outside Diameter
15 mm

Details

Type
Shielded
Material
Steel
ABEC Tolerance
1
Temp. Range (F)
-40 Degrees to 302 Degrees F
Shield Material
Stainless Steel
Item
Miniature Ball Bearing
Lubrication
Grease
Max. RPM
43,000 RPM
Dynamic Load Capacity (Lb.)
282 lb
Static Load Capacity (Lb.)
109 lb
Cage Material
Stainless Steel
Retaining Ring Groove
No
Maximum Speed
43,000 RPM
Lubricant Material
Multitemp Grease
Closure
Double Shielded
ABEC Rating
1
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Dynamic Radial Load Capacity
301 lbf
Static Radial Load Capacity
116 lbf
Cage Material Grade
304
Number of Rows
One
Resistance Properties
Corrosion Resistant
Includes Retaining Ring
No
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Flange Type
Non-Flanged
Bearing Industry Number
696
Ring Material
Alloy Steel
Maximum Temperature
302 Degrees F
Cage Type
Shielded

Description

Miniature Ball Bearing, Bearing Industry Number 696, Bore Diameter 6 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 5 mm, Outside Diameter 15 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 301 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.