Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearings, 7.00mm Bore Dia., 7.00mm W

  • Mfr # R4A ZZ PRX

  • Zoro # G4576245


product price: $4.15
/ea

Key Features

Type
Shielded
Material
52100 Steel
Bore Dia.
0.25"
Outside Dia.
0.75"
Width
0.2812"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4A ZZ PRX
Zoro #
G4576245
UPC #
888569033826
Country of Origin
China

Dimensions

Bore Dia.
0.25"
Outside Dia.
0.75"
Width
0.2812"
Bore Diameter
1/4 in
Outer Ring Width
0.281 in
Outside Diameter Tolerance
+0/-0.0004 in
Outside Diameter
3/4 in
Bore Diameter Tolerance
+0/-0.0003 in

Details

Type
Shielded
Material
52100 Steel
ABEC Tolerance
1
Item
Miniature Ball Bearing
Max. RPM
39,000 RPM
Static Load Capacity (Lb.)
200 lb
Dynamic Load Capacity (Lb.)
525 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Shield Material
Stainless Steel
Lubrication
MultiTemp SRL
Flange Type
Non-Flanged
Lubricant Material
Polyrex EM
Maximum Temperature
302 Degrees F
Minimum Temperature
-40 Degrees F
Ring Material Grade
AISI 52100
Includes Retaining Ring
No
For Environment
Oily/Greasy
Retaining Ring Groove
No
Closure
Double Shielded
Cage Type
Shielded
Maximum Speed
48,000 RPM
ABEC Rating
1
Ring Material
Alloy Steel
Static Radial Load Capacity
200 lbf
System of Measurement
Inch
Ball Material Grade
AISI 52100
Miniature Bearing
Yes
Ball Material
Alloy Steel
Standards
AFBMA, ISO Certified 9001
Dynamic Radial Load Capacity
525 lbf
Bearing Industry Number
R4A
Temp. Range
-20 to +212° F

Description

Miniature Ball Bearing, Bearing Industry Number R4A, Bore Diameter 1/4 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.281 in, Outside Diameter 3/4 in, Ring Material Alloy Steel, System of Measurement Inch, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Type Shielded, Dynamic Radial Load Capacity 525 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.