BushedRlrChnSprkt, SplitTaper, 3020, 1in

  • Mfr # D80BTL21H

  • Zoro # G7866513


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80-2
Number of Teeth - Sprockets
21
Outside Dia.
7.235 in
Number of Chain Rows
Double
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80BTL21H
Zoro #
G7866513
UPC #
888569013927
Country of Origin
China

Dimensions

Industry Chain Size
80-2
Outside Dia.
7.235 in
Length through Bore
2 in
Pitch Dia.
6.71 in
Tooth Width
0.557 in
For Bushing Size
3020
Maximum Bore Diameter
3 in
Hub Diameter
5 9/16 in
Outside Diameter
7.235 in
Pitch Diameter
6.71 in
Width Across Tooth Sets
1.71 in

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Double
Material - Sprockets
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required - Sprockets
3020
Item
Bushed Roller Chain Sprocket
Pitch
1"
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Material
Steel
Number of Teeth
21
Temp. Range (F)
-50 to +500° F
Chain Number
80-2
Bushing Code
3020
Standards
ANSI B29.1, BIS
Finish
Black Oxide
For Number of Strands
Double
For Chain Pitch
1 in
Hub Type
One Side
Hub Projection
0.29 in
Teeth Heat Treatment
Hardened Teeth
For Bushing Type
Split Taper

Description

Bushed Roller Chain Sprocket, For Bushing Size 3020, For Bushing Type Split Taper, For Chain Pitch 1 in, Material Steel, Number of Teeth 21, Outside Diameter 7.235 in, Pitch Diameter 6.71 in, Chain Number 80-2, For Number of Strands Double, Maximum Bore Diameter 3 in, Finish Black Oxide, Hub Diameter 5 9/16 in, Hub Projection 0.29 in, Hub Type One Side, Length through Bore 2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.557 in, Width Across Tooth Sets 1.71 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.