Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, QuickDetach, SDS, 5/8in

  • Mfr # 50SDS45

  • Zoro # G7869173


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
45
Outside Dia.
9.31 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SDS45
Zoro #
G7869173
UPC #
888569102072
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
9.31 in
Pitch Dia.
8.96 in
Length through Bore
1 1/2 in
Tooth Width
0.343 in
For Bushing Size
SDS
Pitch Diameter
8.96 in
Width with Bushing
1.249 in
Maximum Bore Diameter
2 in
Hub Diameter
3 5/8 in
Outside Diameter
9.31 in

Details

Number of Teeth - Sprockets
45
Number of Chain Rows
Single
Material - Sprockets
Steel
Number of Teeth
45
Bushing Required - Sprockets
SDS
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
5/8"
Sprocket Bore Type
Quick Detachable Bushed Bore
Material
Steel
Temp. Range (F)
-50 to +500° F
Item
Bushed Roller Chain Sprocket
Bushing Code
SDS
Chain Number
50
For Bushing Type
Quick Detachable
Hub Type
One Side
For Chain Pitch
5/8 in
Teeth Heat Treatment
Not Hardened
Standards
ANSI B29.1, BIS
Finish
Black Oxide
For Number of Strands
Single
Hub Projection
1.157 in

Description

Bushed Roller Chain Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 45, Outside Diameter 9.31 in, Pitch Diameter 8.96 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 1.157 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.343 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.