Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 1210, 1/2in

  • Mfr # 40BTL19H

  • Zoro # G7867247


product price: $29.99
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
19
Outside Dia.
3.3 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTL19H
Zoro #
G7867247
UPC #
888569095749
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
3.3 in
Length through Bore
1 in
Pitch Dia.
3.038 in
Outside Diameter
3.3 in
For Bushing Size
1210
Maximum Bore Diameter
1 1/4 in
Pitch Diameter
3.038 in
Tooth Width
0.284 in
Hub Diameter
2 15/32 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Material
Steel
Pitch
1/2"
Item
Bushed Roller Chain Sprocket
Number of Teeth
19
Bushing Required - Sprockets
1210
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Chain Number
40
Bushing Code
1210
For Number of Strands
Single
Hub Projection
0.716 in
For Chain Pitch
1/2 in
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Hub Type
One Side
For Bushing Type
Split Taper
Teeth Heat Treatment
Hardened Teeth

Description

Bushed Roller Chain Sprocket, For Bushing Size 1210, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 19, Outside Diameter 3.3 in, Pitch Diameter 3.038 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, Hub Diameter 2 15/32 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.