Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 1210, 1/2in

  • Mfr # D40BTL18H

  • Zoro # G7870467


product price: $54.19
/ea

Key Features

Industry Chain Size
40-2
Number of Teeth - Sprockets
18
Outside Dia.
3.14 in
Number of Chain Rows
Double
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40BTL18H
Zoro #
G7870467
UPC #
8885698879
Country of Origin
China

Dimensions

Industry Chain Size
40-2
Outside Dia.
3.14 in
Length through Bore
1 in
Tooth Width
0.275 in
For Bushing Size
1210
Width Across Tooth Sets
0.841 in
Pitch Diameter
2.879 in
Maximum Bore Diameter
1 1/4 in
Hub Diameter
2 5/16 in
Outside Diameter
3.14 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Double
Material - Sprockets
Steel
Pitch
1/2"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required - Sprockets
1210
Material
Steel
Temp. Range (F)
-50 to +500° F
Item
Bushed Roller Chain Sprocket
Number of Teeth
18
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Chain Number
40
Bushing Code
1210
Hub Type
Both Sides
Standards
ANSI B29.1, BIS
For Number of Strands
Double
Hub Projection
1 in
Finish
Black Oxide
For Chain Pitch
1/2 in
Teeth Heat Treatment
Hardened Teeth
For Bushing Type
Split Taper

Description

Bushed Roller Chain Sprocket, For Bushing Size 1210, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 18, Outside Diameter 3.14 in, Pitch Diameter 2.879 in, Chain Number 40-2, For Number of Strands Double, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, Hub Diameter 2 5/16 in, Hub Projection 1 in, Hub Type Both Sides, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.275 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.