Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 2012, 11/4in

  • Mfr # 100BTL13H

  • Zoro # G7883986


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Number of Teeth - Sprockets
13
Outside Dia.
5.821 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTL13H
Zoro #
G7883986
UPC #
888569066633
Country of Origin
China

Dimensions

Industry Chain Size
100
Outside Dia.
5.821 in
Pitch Dia.
5.223 in
Length through Bore
1 1/4 in
For Bushing Size
2012
Outside Diameter
5.821 in
Pitch Diameter
5.223 in
Hub Diameter
3 9/16 in
Tooth Width
0.692 in
Maximum Bore Diameter
2 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Steel
Material
Steel
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Bushing Required - Sprockets
2012
Number of Teeth
13
Pitch
1 1/4"
Item
Bushed Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Code
2012
Chain Number
100
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
For Bushing Type
Split Taper
Standards
ANSI B29.1, BIS
Hub Type
One Side
For Number of Strands
Single
Hub Projection
0.558 in
For Chain Pitch
1 1/4 in

Description

Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 1 1/4 in, Material Steel, Number of Teeth 13, Outside Diameter 5.821 in, Pitch Diameter 5.223 in, Chain Number 100, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 9/16 in, Hub Projection 0.558 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.692 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.