Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 2012, 1in

  • Mfr # 80BTL19H

  • Zoro # G7871998


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
19
Outside Dia.
6.593 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTL19H
Zoro #
G7871998
UPC #
888569120687
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
6.593 in
Length through Bore
1 1/4 in
Pitch Dia.
6.076 in
Maximum Bore Diameter
2 in
Tooth Width
0.575 in
Outside Diameter
6.593 in
For Bushing Size
2012
Hub Diameter
3 5/8 in
Pitch Diameter
6.076 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Steel
Item
Bushed Roller Chain Sprocket
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Number of Teeth
19
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required - Sprockets
2012
Pitch
1"
Temp. Range (F)
-50 to +500° F
Chain Number
80
Bushing Code
2012
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Hub Projection
0.675 in
Finish
Black Oxide
For Bushing Type
Split Taper
For Chain Pitch
1 in
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side

Description

Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 1 in, Material Steel, Number of Teeth 19, Outside Diameter 6.593 in, Pitch Diameter 6.076 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 0.675 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.