Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 2012, 3/4in

  • Mfr # 60BTL32

  • Zoro # G7870808


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
32
Outside Dia.
8.065 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTL32
Zoro #
G7870808
UPC #
888569108357
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
8.065 in
Pitch Dia.
7.652 in
Length through Bore
1 1/4 in
For Bushing Size
2012
Tooth Width
0.459 in
Hub Diameter
3 5/8 in
Maximum Bore Diameter
2 in
Pitch Diameter
7.652 in
Outside Diameter
8.065 in

Details

Number of Teeth - Sprockets
32
Number of Chain Rows
Single
Material - Sprockets
Steel
Material
Steel
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required - Sprockets
2012
Number of Teeth
32
Pitch
3/4"
Item
Bushed Roller Chain Sprocket
Bushing Code
2012
Chain Number
60
Standards
ANSI B29.1, BIS
Hub Type
One Side
Hub Projection
0.791 in
Finish
Black Oxide
For Number of Strands
Single
For Chain Pitch
3/4 in
For Bushing Type
Split Taper
Teeth Heat Treatment
Not Hardened

Description

Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 32, Outside Diameter 8.065 in, Pitch Diameter 7.652 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.459 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.