Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 2012, 3/4in

  • Mfr # 60BTL40

  • Zoro # G7866364


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
40
Outside Dia.
9.98 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTL40
Zoro #
G7866364
UPC #
888569108388
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
9.98 in
Pitch Dia.
9.559 in
Length through Bore
1 1/4 in
Hub Diameter
3 5/8 in
For Bushing Size
2012
Pitch Diameter
9.559 in
Tooth Width
0.459 in
Outside Diameter
9.98 in
Maximum Bore Diameter
2 in

Details

Number of Teeth - Sprockets
40
Number of Chain Rows
Single
Material - Sprockets
Steel
Item
Bushed Roller Chain Sprocket
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Number of Teeth
40
Temp. Range (F)
-50 to +500° F
Material
Steel
Bushing Required - Sprockets
2012
Pitch
3/4"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Code
2012
Chain Number
60
Hub Type
One Side
Hub Projection
0.791 in
Teeth Heat Treatment
Not Hardened
Finish
Black Oxide
For Number of Strands
Single
Standards
ANSI B29.1, BIS
For Chain Pitch
3/4 in
For Bushing Type
Split Taper

Description

Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 40, Outside Diameter 9.98 in, Pitch Diameter 9.559 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.459 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.