Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 2517, 1in

  • Mfr # 80BTL21H

  • Zoro # G7872576


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
21
Outside Dia.
7.235 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BTL21H
Zoro #
G7872576
UPC #
888569120700
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
7.235 in
Length through Bore
1 3/4 in
Pitch Dia.
6.71 in
For Bushing Size
2517
Hub Diameter
4 1/4 in
Maximum Bore Diameter
2 1/2 in
Tooth Width
0.575 in
Outside Diameter
7.235 in
Pitch Diameter
6.71 in

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Single
Material - Sprockets
Steel
Bushing Required - Sprockets
2517
Temp. Range (F)
-50 to +500° F
Number of Teeth
21
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Pitch
1"
Item
Bushed Roller Chain Sprocket
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Code
2517
Chain Number
80
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Hub Type
One Side
Hub Projection
1.175 in
For Number of Strands
Single
For Bushing Type
Split Taper
For Chain Pitch
1 in
Finish
Black Oxide

Description

Bushed Roller Chain Sprocket, For Bushing Size 2517, For Bushing Type Split Taper, For Chain Pitch 1 in, Material Steel, Number of Teeth 21, Outside Diameter 7.235 in, Pitch Diameter 6.71 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 1/2 in, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 1.175 in, Hub Type One Side, Length through Bore 1 3/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.