Zoro Homepage

BushedRlrChnSprkt, SplitTaper, 3020, 13/4in

  • Mfr # 140BTL17

  • Zoro # G7881292


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
140
Number of Teeth - Sprockets
17
Outside Dia.
10.411 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140BTL17
Zoro #
G7881292
UPC #
888569071521
Country of Origin
China

Dimensions

Industry Chain Size
140
Outside Dia.
10.411 in
Pitch Dia.
9.524 in
Length through Bore
2 in
Maximum Bore Diameter
3 in
Hub Diameter
5 1/4 in
For Bushing Size
3020
Tooth Width
0.924 in
Outside Diameter
10.411 in
Pitch Diameter
9.524 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Steel
Temp. Range (F)
-50 to +500° F
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
1 3/4"
Item
Bushed Roller Chain Sprocket
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Number of Teeth
17
Bushing Required - Sprockets
3020
Chain Number
140
Bushing Code
3020
For Bushing Type
Split Taper
Teeth Heat Treatment
Not Hardened
For Chain Pitch
1 3/4 in
Hub Projection
1.076 in
Finish
Black Oxide
Hub Type
One Side
Standards
ANSI B29.1, BIS
For Number of Strands
Single

Description

Bushed Roller Chain Sprocket, For Bushing Size 3020, For Bushing Type Split Taper, For Chain Pitch 1 3/4 in, Material Steel, Number of Teeth 17, Outside Diameter 10.411 in, Pitch Diameter 9.524 in, Chain Number 140, For Number of Strands Single, Maximum Bore Diameter 3 in, Finish Black Oxide, Hub Diameter 5 1/4 in, Hub Projection 1.076 in, Hub Type One Side, Length through Bore 2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.924 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.