Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRollerChnSprckt, QuickDetach, SF, 1in

  • Mfr # 80SF22H

  • Zoro # G7882473


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
22
Outside Dia.
7.56 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80SF22H
Zoro #
G7882473
UPC #
888569120991
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
7.56 in
Length through Bore
2 1/4 in
Pitch Dia.
7.027 in
For Bushing Size
SF
Tooth Width
0.575 in
Pitch Diameter
7.027 in
Maximum Bore Diameter
2 15/16 in
Width with Bushing
1.934 in
Outside Diameter
7.56 in
Hub Diameter
2 15/16 in

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Single
Material - Sprockets
Steel
Number of Teeth
22
Bushing Required - Sprockets
SF
Item
Bushed Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
1"
Sprocket Bore Type
Quick Detachable Bushed Bore
Material
Steel
Bushing Code
SF
Chain Number
80
Hub Projection
1.675 in
For Bushing Type
Quick Detachable
Finish
Black Oxide
Hub Type
One Side
Standards
ANSI B29.1, BIS
For Number of Strands
Single
For Chain Pitch
1 in
Teeth Heat Treatment
Hardened Teeth

Description

Bushed Roller Chain Sprocket, For Bushing Size SF, For Bushing Type Quick Detachable, For Chain Pitch 1 in, Material Steel, Number of Teeth 22, Outside Diameter 7.56 in, Pitch Diameter 7.027 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 15/16 in, Finish Black Oxide, Hub Diameter 2 15/16 in, Hub Projection 1.675 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.