Connecting Link, Steel, 1 in Pitch
- Mfr # A2040-1R CL
- Zoro # G709927957
product price:Â
$
1.65
/ea
Sold in multiples of 6 for
$9.90
Key Features
Industry Chain Size
2040
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
1
Chain Roller Dia.
0.313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2040-1R CL
- Zoro #
- G709927957
- UPC #
- 888569001528
- Country of Origin
- China
- Chain Link Material
- Carbon Steel
- Industry Chain Pitch
- 1 in
- Number of Strands
- 1
- Item
- Connecting Link
- Type
- ANSI
- Link Type
- Connecting
- Tensile Strength
- 3,800 lbf
- Standards
- ANSI B29.1, ASME/ANSI B29.3, DIN 8196, JIS 1801
- Shell Material
- Steel
- Pitch Type
- Double Pitch
- Application
- Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery
- Minimum Operating Temperature
- 0 Degrees F
- Series
- Drive/Transmission
- Chain Number
- A2040
- Chain Construction
- Riveted Pin
- Roller Chain Standard
- ANSI
- Finish
- Plain
- Maximum Operating Temperature
- 350 Degrees F
- Pitch
- 1 in
- Resistance Properties
- Wear Resistant
- Pin Contruction
- Riveted Pin
- Material
- Steel
Dimensions
- Industry Chain Size
- 2040
- Chain Roller Dia.
- 0.313 in
- Width Between Roller Link Plates
- 0.309 in
- Pin Link Plate Thickness
- 0.059 in
- Roller Link Plate Height
- 0.47 in
- Chain Pin Dia.
- 0.156 in
- Plate Thickness
- 1/16 in
- Chain Overall Width
- 45/64 in
- Roller Diameter
- 5/16 in
- Pin Outside Diameter
- 5/32 in
- Inside Width
- 5/16 in
- Plate Height
- 15/32 in
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 45/64 in, Chain Number A2040, Roller Diameter 5/16 in, Finish Plain, Pitch 1 in, Link Type Connecting, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Inside Width 5/16 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.