Connecting Link, Steel, 1 in Pitch
- Mfr # C2040-1R CL
- Zoro # G009928081
product price:Â
$
1.85
/ea
Key Features
Industry Chain Size
C2040
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
1
Chain Roller Dia.
0.313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2040-1R CL
- Zoro #
- G009928081
- UPC #
- 888569006103
- Country of Origin
- China
Dimensions
- Industry Chain Size
- C2040
- Chain Roller Dia.
- 0.313 in
- Roller Link Plate Height
- 0.47 in
- Chain Pin Dia.
- 0.156 in
- Pin Link Plate Thickness
- 0.059 in
- Width Between Roller Link Plates
- 0.309 in
- Plate Height
- 15/32 in
- Roller Diameter
- 5/16 in
- Pin Outside Diameter
- 5/32 in
- Chain Overall Width
- 45/64 in
- Inside Width
- 5/16 in
- Plate Thickness
- 1/16 in
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 45/64 in, Chain Number C2040, Roller Diameter 5/16 in, Finish Plain, Pitch 1 in, Link Type Connecting, Number of Strands 1, Application Conveyors, Inside Width 5/16 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/32 in, Pitch Type Double Pitch, Plate Height 15/32 in, Plate Thickness 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.