Connecting Link, Steel, 2 in Pitch
- Mfr # C2080-1HR CL
- Zoro # G609928030
product price:Â
$
5.69
/ea
Key Features
Shell Material
Steel
Chain Overall Width
1 7/16 in
Plate Height
15/16 in
Pitch Type
Double Pitch
Roller Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2080-1HR CL
- Zoro #
- G609928030
- UPC #
- 888569006264
- Country of Origin
- China
- Shell Material
- Steel
- Pitch Type
- Double Pitch
- Standards
- ANSI B29.1, DIN 8196, JIS 1801
- Series
- Conveyor
- Chain Construction
- Riveted Pin
- Roller Chain Standard
- ANSI
- Application
- Conveyors
- Number of Strands
- 1
- Minimum Operating Temperature
- 0 Degrees F
- Heavy Series
- Yes
- Item
- Connecting Link
- Resistance Properties
- Wear Resistant
- Chain Number
- C2080
- Pitch
- 2 in
- Finish
- Plain
- Link Type
- Connecting
- Maximum Operating Temperature
- 350 Degrees F
- Tensile Strength
- 15,000 lbf
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Chain Overall Width
- 1 7/16 in
- Plate Height
- 15/16 in
- Roller Diameter
- 5/8 in
- Inside Width
- 5/8 in
- Pin Outside Diameter
- 5/16 in
- Plate Thickness
- 1/8 in
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 7/16 in, Chain Number C2080, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Connecting, Number of Strands 1, Application Conveyors, Heavy Series Yes, Inside Width 5/8 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Outside Diameter 5/16 in, Pitch Type Double Pitch, Plate Height 15/16 in, Plate Thickness 1/8 in, Resistance Properties Wear Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.