Shop TRITAN
See all product information
Create Account
CylindRollBrg, A5219TS, 95mm, Brass
- Mfr # 2101077063
- Zoro # G922937009
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Chrome Steel
Split Bearing
No
Closure
Open
Maximum Temperature
212 Degrees F
Roller Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101077063
- Zoro #
- G922937009
- UPC #
- 888569001788
- Country of Origin
- China
- Ring Material
- Chrome Steel
- Split Bearing
- No
- Closure
- Open
- Maximum Temperature
- 212 Degrees F
- Roller Material
- Chrome Steel
- Full Complement
- No
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
- Dynamic Radial Load Capacity
- 65,025 lbf
- Item
- Cylindrical Roller Bearing
- Number of Inner Ring Flanges
- 0
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Static Radial Load Capacity
- 86,700 lbf
- Retaining Ring Groove
- No
- Number of Rows
- One
- Internal Clearance
- C3
- Ring Material Grade
- AISI 52100
- Bore Type
- Cylindrical
- Number of Outer Ring Flanges
- 2
- Cage Material
- Brass
- Lubrication Openings
- None
- Industry Number
- A5219TS (NU5219M/C3)
Dimensions
- Overall Width
- 2.187 in
- Bore Diameter
- 95 mm
- Outside Diameter
- 170 mm
Description
Cylindrical Roller Bearing, Bore Diameter 95 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 170 mm, Overall Width 2.187 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 65,025 lbf, Full Complement No, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.