Shop TRITAN
See all product information
Create Account
CylRlrThrustBrg, ChrmStl, 10", T754
- Mfr # 2101098498
- Zoro # G022937435
product price:Â
$
4,615.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Chrome Steel
System of Measurement
Inch
Outside Diameter
16 in
Dynamic Axial Load Capacity
405,000 lbf
Roller Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101098498
- Zoro #
- G022937435
- UPC #
- 888569048851
- Country of Origin
- China
- Roller Material
- Chrome Steel
- Item
- Cylindrical Roller Thrust Bearing
- System of Measurement
- Inch
- Dynamic Axial Load Capacity
- 405,000 lbf
- Roller Material Grade
- AISI 52100
- Series
- T Series
- Industry Number
- T754
- Cage Material
- Brass
- Maximum Temperature
- 212 Degrees F
- Washer Material Grade
- AISI 52100
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- Static Axial Load Capacity
- 1,800,000 lbf
- Washer Material
- Chrome Steel
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
Dimensions
- Outside Diameter
- 16 in
- Bore Diameter
- 10 in
- Overall Width
- 3 in
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 10 in, Cage Material Brass, Maximum Temperature 212 Degrees F, Outside Diameter 16 in, Overall Width 3 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 405,000 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 1,800,000 lbf, Washer Material Chrome Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.