CylindRollBrg, A5224TS, 120mm, Brass
- Mfr # 2101077070
- Zoro # G822937963
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Industry Number
A5224TS (NU5224M/C3)
Static Radial Load Capacity
170,000 lbf
Roller Material
Chrome Steel
Ring Material
Chrome Steel
Retaining Ring Groove
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101077070
- Zoro #
- G822937963
- UPC #
- 888569001825
- Country of Origin
- China
- Item
- Cylindrical Roller Bearing
- Industry Number
- A5224TS (NU5224M/C3)
- Static Radial Load Capacity
- 170,000 lbf
- Roller Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Retaining Ring Groove
- No
- System of Measurement
- Metric
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Lubrication Openings
- None
- Split Bearing
- No
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
- Roller Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 113,900 lbf
- Closure
- Open
- Internal Clearance
- C3
- Maximum Temperature
- 212 Degrees F
- Number of Rows
- One
- Cage Material
- Brass
- Bore Type
- Cylindrical
- Number of Outer Ring Flanges
- 2
- Number of Inner Ring Flanges
- 0
- Full Complement
- No
Dimensions
- Outside Diameter
- 215 mm
- Bore Diameter
- 120 mm
- Overall Width
- 3 in
Description
Cylindrical Roller Bearing, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 215 mm, Overall Width 3 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 113,900 lbf, Full Complement No, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.