Shop TRITAN
See all product information
Create Account
CylindRollBrg, A5213TS, 65mm, Brass
- Mfr # 2101077050
- Zoro # G422937257
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Full Complement
No
Series
A5200/A5300 Series Wide Cylindrical Roller Bearings
Retaining Ring Groove
No
Bore Type
Cylindrical
Number of Outer Ring Flanges
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101077050
- Zoro #
- G422937257
- UPC #
- 888569001726
- Country of Origin
- China
- Full Complement
- No
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
- Retaining Ring Groove
- No
- Bore Type
- Cylindrical
- Number of Outer Ring Flanges
- 2
- System of Measurement
- Metric
- Closure
- Open
- Split Bearing
- No
- Ring Material
- Chrome Steel
- Industry Number
- A5213TS (NU5213M/C3)
- Internal Clearance
- C3
- Dynamic Radial Load Capacity
- 27,400 lbf
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
- Maximum Temperature
- 212 Degrees F
- Cage Material
- Brass
- Item
- Cylindrical Roller Bearing
- Lubrication Openings
- None
- Static Radial Load Capacity
- 26,500 lbf
- Number of Inner Ring Flanges
- 0
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
Dimensions
- Bore Diameter
- 65 mm
- Outside Diameter
- 120 mm
- Overall Width
- 3 in
Description
Cylindrical Roller Bearing, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 120 mm, Overall Width 3 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 27,400 lbf, Full Complement No, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.