CylindRollBrg, A5230TS, 150mm, Brass
- Mfr # 2101077071
- Zoro # G522937560
product price:Â
$
981.99
/ea
Free Shipping & Returns
Key Features
Full Complement
No
Cage Material
Brass
Bore Type
Cylindrical
Closure
Open
Bore Diameter
150 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101077071
- Zoro #
- G522937560
- UPC #
- 888569001856
- Country of Origin
- China
- Full Complement
- No
- Cage Material
- Brass
- Bore Type
- Cylindrical
- Closure
- Open
- Static Radial Load Capacity
- 263,500 lbf
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
- Number of Outer Ring Flanges
- 2
- Bearing Lubrication
- Relubricateable
- Number of Rows
- One
- Ring Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 176,800 lbf
- Ring Material Grade
- AISI 52100
- Split Bearing
- No
- Item
- Cylindrical Roller Bearing
- Internal Clearance
- C3
- Roller Material
- Chrome Steel
- Number of Inner Ring Flanges
- 0
- Maximum Temperature
- 212 Degrees F
- Retaining Ring Groove
- No
- Lubrication Openings
- None
- Roller Material Grade
- AISI 52100
- Industry Number
- A5230TS (NU5230M/C3)
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 150 mm
- Outside Diameter
- 270 mm
- Overall Width
- 3.5 in
Description
Cylindrical Roller Bearing, Bore Diameter 150 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 270 mm, Overall Width 3.5 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 176,800 lbf, Full Complement No, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.