CylinRollBearing, A5205TS, 25 mm, Steel
- Mfr # 2101077042
- Zoro # G922937658
product price:Â
$
95.79
/ea
Key Features
Bore Type
Cylindrical
Dynamic Radial Load Capacity
6,300 lbf
Bore Diameter
25 mm
Overall Width
0.812 in
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101077042
- Zoro #
- G922937658
- UPC #
- 888569001641
- Country of Origin
- China
- Bore Type
- Cylindrical
- Dynamic Radial Load Capacity
- 6,300 lbf
- Internal Clearance
- C3
- Item
- Cylindrical Roller Bearing
- Retaining Ring Groove
- No
- Industry Number
- A5205TS
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
- Number of Outer Ring Flanges
- 2
- System of Measurement
- Metric
- Roller Material
- Chrome Steel
- Cage Material
- Steel
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
- Closure
- Open
- Number of Inner Ring Flanges
- 0
- Maximum Temperature
- 212 Degrees F
- Bearing Lubrication
- Relubricateable
- Split Bearing
- No
- Full Complement
- No
- Static Radial Load Capacity
- 6,100 lbf
- Ring Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Lubrication Openings
- None
Dimensions
- Bore Diameter
- 25 mm
- Overall Width
- 0.812 in
- Outside Diameter
- 52 mm
Description
Cylindrical Roller Bearing, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 52 mm, Overall Width 0.812 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 6,300 lbf, Full Complement No, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.