Shop TRITAN
See all product information
Create Account
CylindRollBrg, A5222TS, 110mm, Brass
- Mfr # 2101077069
- Zoro # G022937886
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
200 mm
Roller Material
Chrome Steel
Number of Rows
One
Cage Material
Brass
Industry Number
A5222TS (NU5222M/C3)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101077069
- Zoro #
- G022937886
- UPC #
- 888569001818
- Country of Origin
- China
- Roller Material
- Chrome Steel
- Number of Rows
- One
- Item
- Cylindrical Roller Bearing
- Cage Material
- Brass
- Industry Number
- A5222TS (NU5222M/C3)
- Full Complement
- No
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
- Internal Clearance
- C3
- Number of Inner Ring Flanges
- 0
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
- Retaining Ring Groove
- No
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
- Closure
- Open
- Split Bearing
- No
- Ring Material
- Chrome Steel
- Lubrication Openings
- None
- Dynamic Radial Load Capacity
- 95,200 lbf
- Bearing Lubrication
- Relubricateable
- Number of Outer Ring Flanges
- 2
- Bore Type
- Cylindrical
- Static Radial Load Capacity
- 141,100 lbf
Dimensions
- Outside Diameter
- 200 mm
- Bore Diameter
- 110 mm
- Overall Width
- 2.75 in
Description
Cylindrical Roller Bearing, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 200 mm, Overall Width 2.75 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 95,200 lbf, Full Complement No, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.