Shop TRITAN
See all product information
Create Account
CylRlrThrustBrg, ChrmStl, 4", T735
- Mfr # 2101098488
- Zoro # G322937418
product price:Â
$
882.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
CN
Outside Diameter
8 in
Overall Width
1.75 in
Bore Diameter
4 in
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101098488
- Zoro #
- G322937418
- UPC #
- 888569048752
- Country of Origin
- China
- Internal Clearance
- CN
- Item
- Cylindrical Roller Thrust Bearing
- Bearing Lubrication
- Relubricateable
- Static Axial Load Capacity
- 440,000 lbf
- Washer Material
- Chrome Steel
- Cage Material
- Brass
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- Series
- T Series
- System of Measurement
- Inch
- Roller Material
- Chrome Steel
- Industry Number
- T735
- Dynamic Axial Load Capacity
- 132,000 lbf
- Roller Material Grade
- AISI 52100
- Washer Material Grade
- AISI 52100
- Maximum Temperature
- 212 Degrees F
Dimensions
- Outside Diameter
- 8 in
- Overall Width
- 1.75 in
- Bore Diameter
- 4 in
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 4 in, Cage Material Brass, Maximum Temperature 212 Degrees F, Outside Diameter 8 in, Overall Width 1.75 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 132,000 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 440,000 lbf, Washer Material Chrome Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.