Shop TRITAN
See all product information
Create Account
CylRlrThrustBrg, ChrmStl, 6", T743
- Mfr # 2101098493
- Zoro # G322937593
product price:Â
$
1,231.99
/ea
Free Shipping & Returns
Key Features
Thrust Bearing Type
Cylindrical Roller Thrust Bearing
Cage Material
Brass
Internal Clearance
CN
Dynamic Axial Load Capacity
134,000 lbf
Industry Number
T743
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101098493
- Zoro #
- G322937593
- UPC #
- 888569048806
- Country of Origin
- China
- Item
- Cylindrical Roller Thrust Bearing
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- Cage Material
- Brass
- Internal Clearance
- CN
- Dynamic Axial Load Capacity
- 134,000 lbf
- Industry Number
- T743
- Static Axial Load Capacity
- 480,000 lbf
- Washer Material Grade
- AISI 52100
- Washer Material
- Chrome Steel
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Roller Material
- Chrome Steel
- Series
- T Series
- Maximum Temperature
- 212 Degrees F
- Roller Material Grade
- AISI 52100
Dimensions
- Bore Diameter
- 6 in
- Outside Diameter
- 9 in
- Overall Width
- 2 in
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 6 in, Cage Material Brass, Maximum Temperature 212 Degrees F, Outside Diameter 9 in, Overall Width 2 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 134,000 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 480,000 lbf, Washer Material Chrome Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.