
Shop TRITAN
See all product information
Deep Groove Radial Ball Bearing, Double Sealed Closure, 1-1/4 in Bore Dia
Mfr # 207KRRB17
Zoro # G109925669
product price:Â $26.55
/eaKey Features
Bore Dia.
1-1/4 in
Type
Deep Groove
Outside Dia.
72 mm
Width
17 mm
Closure
Double Sealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
207KRRB17
Zoro #
G109925669
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
1-1/4 in
Outside Dia.
72 mm
Width
17 mm
Bore Diameter
1-1/4 in
Outside Diameter
72 mm
Details
Item
Radial Ball Bearing
Type
Deep Groove
Closure
Double Sealed
Bearing Material
52100 Steel
Lubricant Material
NLGI Grade 2 Multipurpose Bearing Grease
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Description
Agricultural Ball Bearing, Hex Bore, Spherical OD, 1.25-in. Bore, 72mm OD, 17mm Outer Ring W, Triple Lip Seals
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.