Shop TRITAN
See all product information
Create Account
Round Radial Ball Bearing, Double Shielded Closure, 85 mm Bore Dia
- Mfr # 6317 ZZ/C3 PRX
- Zoro # G909926071
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Lubricant Material
Polyrex EM Grease
Bearing Material
52100 Steel
Bore Diameter
85 mm
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6317 ZZ/C3 PRX
- Zoro #
- G909926071
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Lubricant Material
- Polyrex EM Grease
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 248 Degrees F
- Closure
- Double Shielded
- Type
- Round
- System of Measurement
- Metric
- ABEC Rating
- ABEC 1
- Seal Type
- Metal Shields
Dimensions
- Bore Diameter
- 85 mm
- Outside Diameter
- 180 mm
- Outer Ring Width
- 41 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.