Deep Groove Radial Ball Bearing, Double Shielded Closure, 12 mm Bore Dia
- Mfr # 61701 ZZ PRX
- Zoro # G309925681
product price:Â
$
17.29
/ea
Key Features
Type
Deep Groove
Closure
Double Shielded
Bore Diameter
12 mm
Outside Diameter
18 mm
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61701 ZZ PRX
- Zoro #
- G309925681
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Closure
- Double Shielded
- Bearing Material
- 52100 Steel
- Lubricant Material
- Polyrex EM Grease
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
- Maximum Speed
- 29,000 RPM
- Seal Type
- 2 Metal Shields
- Dynamic Radial Load Capacity
- 209 lb
- Static Radial Load Capacity
- 532 lb
Dimensions
- Bore Diameter
- 12 mm
- Outside Diameter
- 18 mm
- Outer Ring Width
- 4 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.