Shop TRITAN
See all product information
Create Account
Deep Groove Radial Ball Bearing, Double Shielded Closure, 20 mm Bore Dia
- Mfr # 61704 ZZ PRX
- Zoro # G909925692
product price:Â
$
29.95
/ea
Key Features
Type
Deep Groove
Maximum Temperature
248 Degrees F
Bearing Material
52100 Steel
Lubricant Material
Polyrex EM Grease
Outside Diameter
27 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61704 ZZ PRX
- Zoro #
- G909925692
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Maximum Temperature
- 248 Degrees F
- Bearing Material
- 52100 Steel
- Lubricant Material
- Polyrex EM Grease
- Closure
- Double Shielded
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 227 lb
- Static Radial Load Capacity
- 722 lb
- Maximum Speed
- 24000 RPM
- Seal Type
- 2 Metal Shields
Dimensions
- Outside Diameter
- 27 mm
- Bore Diameter
- 20 mm
- Outer Ring Width
- 4 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.