Deep Groove Radial Ball Bearing, Double Shielded Closure, 20 mm Bore Dia
- Mfr # 6404 ZZ/C3 PRX
- Zoro # G309925919
product price:Â
$
67.15
/ea
Key Features
Type
Deep Groove
Closure
Double Shielded
Bore Diameter
20 mm
Outside Diameter
72 mm
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6404 ZZ/C3 PRX
- Zoro #
- G309925919
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Closure
- Double Shielded
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- Polyrex EM Grease
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 20 mm
- Outside Diameter
- 72 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.