Round Radial Ball Bearing, Double Sealed Closure, 65 mm Bore Dia
- Mfr # 6213 2RS/C3 PRX
- Zoro # G609926074
product price:Â
$
39.35
/ea
Key Features
Type
Round
Closure
Double Sealed
Bore Diameter
65 mm
Outside Diameter
120 mm
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6213 2RS/C3 PRX
- Zoro #
- G609926074
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Diameter
- 65 mm
- Outside Diameter
- 120 mm
- Outer Ring Width
- 23 mm
Details
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Sealed
- Cage Material
- Steel
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- Polyrex EM Grease
- System of Measurement
- Metric
- Seal Type
- Contact Seal
- ABEC Rating
- ABEC 1
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.