Shop TRITAN
See all product information
Create Account
Deep Groove Radial Ball Bearing, Open Closure, 40 mm Bore Dia
- Mfr # 6308 NR/C3
- Zoro # G509925696
product price:Â
$
34.19
/ea
Key Features
Type
Deep Groove
Closure
Open
Bore Diameter
40 mm
Outside Diameter
90 mm
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6308 NR/C3
- Zoro #
- G509925696
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Closure
- Open
- Bearing Material
- 52100 Steel
- Lubricant Material
- Light Oil Preservative
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 40 mm
- Outside Diameter
- 90 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.