Shop TRITAN
See all product information
Create Account
Deep Groove Radial Ball Bearing, Open Closure, 80 mm Bore Dia
- Mfr # 6316/C3
- Zoro # G809926102
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Type
Deep Groove
Closure
Open
Bore Diameter
80 mm
Outside Diameter
170 mm
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6316/C3
- Zoro #
- G809926102
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Closure
- Open
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- Light Oil Preservative
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 80 mm
- Outside Diameter
- 170 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.