Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 110mm, Tapered Bore, 240mm OD

  • Mfr # 2101057914

  • Zoro # G2084778


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
4.3307
Bore Dia. (mm)
110
Outside Dia. (In.)
9.4488
Outside Dia. (mm)
240mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057914
Zoro #
G2084778
UPC #
888569080271
Country of Origin
China

Dimensions

Bore Dia. (In.)
4.3307
Bore Dia. (mm)
110
Outside Dia. (In.)
9.4488
Outside Dia. (mm)
240mm
Width (In.)
3.1496
Width (mm)
80mm
Bore Dia.
110mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Dynamic Load Capacity (N)
715999
Agency Compliance
ABMA
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
216492
Static Load Capacity (N)
963004
Temp. Range (F)
-40 Degrees to 212 Degrees
Series
2200
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
160963
Static Load Capacity
260778 Lbf
Temp. Range
-20 to +390° F
Dynamic Load Capacity
195584 Lbf

Description

Double Row,110mm,Tapered Bore,240mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.