Zoro Homepage

Double Row, 130mm Bore, 210mm OD

  • Mfr # 2101058493

  • Zoro # G2084680


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
5.1181
Bore Dia. (mm)
130
Outside Dia. (In.)
8.2677
Outside Dia. (mm)
210mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058493
Zoro #
G2084680
UPC #
888569080981
Country of Origin
China

Dimensions

Bore Dia. (In.)
5.1181
Bore Dia. (mm)
130
Outside Dia. (In.)
8.2677
Outside Dia. (mm)
210mm
Width (In.)
2.5197
Width (mm)
64mm
Bore Dia.
130mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
110606
Static Load Capacity (Lb.)
182546
Series
2300
Item
Spherical Roller Bearing
Agency Compliance
ABMA
Dynamic Load Capacity (N)
492000
Static Load Capacity (N)
812005
Lubrication
Light Oil Preservative
Static Load Capacity
193336 Lbf
Dynamic Load Capacity
121397 Lbf
Temp. Range
-20 to +390° F

Description

Double Row, 130mm Bore, 210mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.