Zoro Homepage

Double Row, 140mm Bore, 210mm OD

  • Mfr # 2101058152

  • Zoro # G2084610


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
5.5118
Bore Dia. (mm)
140
Outside Dia. (In.)
8.2677
Outside Dia. (mm)
210mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058152
Zoro #
G2084610
UPC #
888569080608
Country of Origin
China

Dimensions

Bore Dia. (In.)
5.5118
Bore Dia. (mm)
140
Outside Dia. (In.)
8.2677
Outside Dia. (mm)
210mm
Width (In.)
2.0866
Width (mm)
53mm
Bore Dia.
140mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Static Load Capacity (Lb.)
161638
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
93071
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
414000
Agency Compliance
ABMA
Series
2300
Static Load Capacity (N)
719002
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity
184343 Lbf
Temp. Range
-20 to +390° F
Dynamic Load Capacity
106784 Lbf

Description

Double Row, 140mm Bore, 210mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.