Zoro Homepage

Double Row, 75mm, Tapered Bore, 160mm OD

  • Mfr # 2101057795

  • Zoro # G2083895


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
2.9528
Bore Dia. (mm)
75
Outside Dia. (In.)
6.2992
Outside Dia. (mm)
160mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057795
Zoro #
G2083895
UPC #
888569080158
Country of Origin
China

Dimensions

Bore Dia. (In.)
2.9528
Bore Dia. (mm)
75
Outside Dia. (In.)
6.2992
Outside Dia. (mm)
160mm
Width (In.)
2.1654
Width (mm)
55mm
Bore Dia.
75mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Dynamic Load Capacity (Lb.)
79200
Static Load Capacity (N)
451103
Item
Spherical Roller Bearing
Series
2200
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (N)
352299
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Static Load Capacity (Lb.)
101412
Static Load Capacity
116901 Lbf
Temp. Range
-20 to +390° F
Dynamic Load Capacity
93296 Lbf

Description

Double Row,75mm,Tapered Bore,160mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.