
Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 35mm Bore Dia., 72mm OD, 27mm W
Mfr # 5207 ZZNR/C3 PRX
Zoro # G009925905
product price: $98.45
/ea
Free Shipping & Returns
Key Features
Bore Dia.
35 mm
Outside Dia.
72 mm
Width
27 mm
Cage Material
Polyamide
Type
Double Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5207 ZZNR/C3 PRX
Zoro #
G009925905
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
35 mm
Outside Dia.
72 mm
Width
27 mm
Details
Item
Angular Contact Ball Bearing
Cage Material
Polyamide
Type
Double Row
ABEC Tolerance
ABEC 1
Lubrication
Polyrex EM Grease
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.