
Double Row Angular Contact Ball Bearing, 2 Rubber Seals, Snap Ring, 60mm Bore, 110mm OD, 36.5mm W
Mfr # 5212 2RSNR/C3 PRX
Zoro # G109925829
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
60 mm
Outside Dia.
110 mm
Width
1.437 in
Cage Material
Polyamide
Type
Double Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5212 2RSNR/C3 PRX
Zoro #
G109925829
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
60 mm
Outside Dia.
110 mm
Width
1.437 in
Details
Item
Angular Contact Ball Bearing
Cage Material
Polyamide
Type
Double Row
ABEC Tolerance
ABEC 1
Lubrication
Polyrex EM Grease
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.