Zoro Homepage

Falange, 2 Bolt, Thermplstc SS, Bore 1"

  • Mfr # 2101100108

  • Zoro # G0887332


product price: $58.99
/ea

Key Features

Bore Dia.
1"
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
70mm
Dynamic Load Capacity
2700 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101100108
Zoro #
G0887332
UPC #
888569051851
Country of Origin
China

Dimensions

Bore Dia.
1"

Details

Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
70mm
Item
Falange,2 Bolt,Thermplstc SS,Bore 1"
Dynamic Load Capacity
2700 Lbf
Static Load Capacity
1440 Lbf
Housing Material
Stainless Steel
Temp. Range
-4 to +248° F
Lubrication
Mobil FM222 Food Grade Grease

Description

Falange,2 Bolt,Thermplstc SS,Bore 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.