Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, 2 Bolt, Stainless, Bore 1.5"

  • Mfr # 2101100040

  • Zoro # G0887350


product price: $176.90
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.5"
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
144mm
Static Load Capacity
3300 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101100040
Zoro #
G0887350
UPC #
888569050892
Country of Origin
China

Dimensions

Bore Dia.
1.5"

Details

Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
144mm
Item
Flange,2 Bolt,Stainless,Bore 1.5"
Static Load Capacity
3300 Lbf
Dynamic Load Capacity
5650 Lbf
Temp. Range
-4 to +248° F
Housing Material
Stainless Steel
Lubrication
Mobil FM222 Food Grade Grease

Description

Flange,2 Bolt,Stainless,Bore 1.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.