Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore

  • Mfr # HCFLU207-20

  • Zoro # G9446315


product price: $42.59
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1.25"
Shaft Locking Type
Eccentric Locking Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCFLU207-20
Zoro #
G9446315
UPC #
888569019516
Country of Origin
China

Dimensions

Bore Dia.
1.25"
Bolt Size
1/2 in
Overall Height
2 in
Overall Length
6 7/32 in
Overall Width
3 17/32 in
Mount Hole Center-to-Center Length
5 1/8 in
Bore Diameter
1 1/4 in
Flange Thickness
13/16 in
Mounting Bolt Size
7/16 in
Mount Hole Size
9/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Locking Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
5.1181"
Series
HCFLU
Locking Type
Eccentric Locking Collar
Temp. Range
-4 to +248° F
Finish
Painted
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Static Load Capacity
3439 Lbf
Housing Material
Cast Iron
Dynamic Load Capacity
5777 Lbf
Item
2 Bolt Flange Bearing
Standards
AFBMA, ISO Certified
Closure
Double Sealed
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Unit, Eccentric Locking Collar, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Seal Material
Rubber
Number of Mount Holes
2
Lubricant Material
NLGI #2 Equivalent
Static Radial Load Capacity
3,439 lbf
System of Measurement
Inch
Lubrication Openings
One Zirc Fitting
Housing Type
Rhombus
Bearing Material Grade
52100
Bore Type
Cylindrical
Housing Material Finish
Painted
Maximum Temperature
250 Degrees F
Rolling Element Rows
1
Included Bearing
HC207-20
Minimum Temperature
-40 Degrees F
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing HC207-20, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 in, Overall Length 6 7/32 in, Overall Width 3 17/32 in, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.