Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 2-7/16" Bore

  • Mfr # UCFL212-39

  • Zoro # G9447347


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2.4375"
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFL212-39
Zoro #
G9447347
UPC #
888569051622
Country of Origin
China

Dimensions

Bore Dia.
2.4375"
Bolt Size
3/4 in
Overall Height
2 23/32 in
Overall Length
9 27/32 in
Overall Width
5 1/2 in
Flange Thickness
23/32 in
Bore Diameter
2 7/16 in
Mount Hole Size
29/32 in
Mount Hole Center-to-Center Length
7 61/64 in
Mounting Bolt Size
3/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
7.9528"
Series
UCFL
Standards
AFBMA, ISO Certified
Static Load Capacity
7373 Lbf
Finish
Painted
Item
2 Bolt Flange Bearing
Locking Type
Set Screw
Temp. Range
-4 to +248° F
Dynamic Load Capacity
10745 Lbf
Housing Material
Cast Iron
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Lubrication Openings
One Zirc Fitting
Closure
Double Sealed
Number of Mount Holes
2
Seal Material
Rubber
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Housing Material Finish
Painted
System of Measurement
Inch
Housing Type
Rhombus
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
Rolling Element Rows
1
Static Radial Load Capacity
7,396 lbf
Bearing Material Grade
52100
Lubricant Material
NLGI #2 Equivalent
Included Bearing
UC212-39
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC212-39, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 23/32 in, Overall Length 9 27/32 in, Overall Width 5 1/2 in, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.