Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 40mm Bore

  • Mfr # UCFL208-40MM

  • Zoro # G9447225


product price: $45.15
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
40mm
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFL208-40MM
Zoro #
G9447225
UPC #
888569051448
Country of Origin
China

Dimensions

Bore Dia.
40mm
Bolt Size
1/2 in
Overall Height
174.6 mm
Overall Length
51.1 mm
Overall Width
100 mm
Mount Hole Center-to-Center Length
144 mm
Bore Diameter
40 mm
Flange Thickness
13.8 mm
Mount Hole Size
15.8 mm
Mounting Bolt Size
M10

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC208-40MM, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Mount Holes 2, Overall Height 174.6 mm, Overall Length 51.1 mm, Overall Width 100 mm, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.