Shop TRITAN
See all product information
Create Account
Two Bolt Stamped Steel Flange, 2.5-in. Bolt-Hole to Bolt-Hole Center , 2.3125-in. L, 3.1875-in. H
- Mfr # PFL203
- Zoro # G809926652
product price:Â
$
1.95
/ea
Sold in multiples of 5 for
$9.75
Key Features
Number of Mount Holes
2
Overall Length
2.3125 in
System of Measurement
Inch
Mount Hole Center-to-Center Length
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFL203
- Zoro #
- G809926652
- UPC #
- -
- Country of Origin
- China
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Overall Length
- 2.3125 in
- Mount Hole Center-to-Center Length
- 2.5 in
Description
Two Bolt Stamped Steel Flange, 2.5-in. Bolt-Hole to Bolt-Hole Center , 2.3125-in. Length, 3.1875-in. Height
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.