Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 3-Bolt, Ball, 1" Bore

  • Mfr # UCFB205-16A

  • Zoro # G9447103


product price: $30.35
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1"
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFB205-16A
Zoro #
G9447103
UPC #
888569049179
Country of Origin
China

Dimensions

Bore Dia.
1"
Bolt Size
5/16 in
Overall Height
1 27/64 in
Overall Length
4 3/4 in
Overall Width
2 3/4 in
Mount Hole Center-to-Center Length
1 5/8 in
Mounting Bolt Size
5/16 in
Bore Diameter
1 in
Flange Thickness
1/2 in
Mount Hole Size
3/8 in
Mount Hole Center-to-Center Height
1 1/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
1.6260"
Series
UCFB
Static Load Capacity
1764 Lbf
Dynamic Load Capacity
3147 Lbf
Finish
Painted
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Locking Type
Set Screw
Item
3 Bolt Flange Bearing
Temp. Range
-4 to +248° F
Standards
AFBMA, ISO Certified
Housing Material
Cast Iron
Closure
Double Sealed
Seal Material
Rubber
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Lubrication Openings
One Zirc Fitting
Minimum Temperature
-40 Degrees F
Housing Material Finish
Painted
Included Bearing
UC205-16A
Bearing Material Grade
52100
Lubricant Material
NLGI #2 Equivalent
Housing Type
Flange Bracket
System of Measurement
Inch
Static Radial Load Capacity
1,764 lbf
Bore Type
Cylindrical
Features
UCFB Standard Duty, Wide Inner Ring Bearing
Number of Mount Holes
3
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing UC205-16A, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 1 1/8 in, Number of Mount Holes 3, Overall Height 1 27/64 in, Overall Length 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.