Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore

  • Mfr # UCF207-20

  • Zoro # G9446735


product price: $36.89
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1.25"
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF207-20
Zoro #
G9446735
UPC #
888569052681
Country of Origin
China

Dimensions

Bore Dia.
1.25"
Bolt Size
7/16 in
Overall Height
4 39/64 in
Overall Length
4 39/64 in
Overall Width
1 3/4 in
Mount Hole Center-to-Center Height
3 5/8 in
Bore Diameter
1 1/4 in
Mount Hole Size
35/64 in
Flange Thickness
5/8 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Length
3 5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
3.622"
Series
UCF
Standards
AFBMA, ISO Certified
Item
4 Bolt Flange Bearing
Temp. Range
-4 to +248° F
Housing Material
Cast Iron
Static Load Capacity
3439 Lbf
Locking Type
Set Screw
Finish
Painted
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Dynamic Load Capacity
5777 Lbf
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Closure
Double Sealed
Bearing Material Grade
52100
Static Radial Load Capacity
3,439 lbf
Lubrication Openings
One Zirc Fitting
Housing Material Finish
Painted
Lubricant Material
NLGI #2 Equivalent
Housing Type
Square
Minimum Temperature
-40 Degrees F
Number of Mount Holes
4
System of Measurement
Inch
Included Bearing
UC207-20
Seal Material
Rubber
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC207-20, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in, Number of Mount Holes 4, Overall Height 4 39/64 in, Overall Length 4 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.